Centrefeed 2Ply Blue 150m (6) - Pallet (Pack of 77)

Order Code: ZT5537507S

£1,199.99 Inc VAT (20%)


Description

Enov Centrefeed 2Ply Tissue manufactured from embossed recycled tissue paper these high-quality rolls benefit from quick-tear perforations Efficient clean-up comes at simply outstanding value with our Enov Centrefeed 2Ply Tissue coral blue 2-ply centrefeed rolls. and feature an easy-to-remove cardboard core so sheets can be fed down through the middle of the roll via our own wall-mounted Centrefeed Dispenser. Perfect as a general tissue wipe they’re strong and absorbent offering great soak-up properties to make drying and cleaning jobs fast and fuss-free in any professional setting – ideal for kitchens deli counters salons clinics surgeries workshops and more. Product features - Absorbent 2ply wiper rolls suitable for light and frequent wiping. - Food safe so perfect for catering environments and food preparation areas - Dispensers are available with this product - Ideal wiping rolls for general purpose and professional use. - Ideal for Catering establishments - Our centrefeed rolls are perforated for continuous useage and reduced waste Specification - Case: 6 Rolls - Ply: 2 - Colour: Blue - Height : 180mm - Length: 150m

See full description
Specifications for Centrefeed 2Ply Blue 150m (6) - Pallet (Pack of 77)
  • Pack Quantity
    77
  • Colour
    Blue
  • Height
    180mm
  • Length
    150m
  • Ply
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome