Centrefeed Roll 2 Ply 100% Recycled 170mm Width 150 Metres Long 375 Sheets Blue (Pack 6) - 1105184

Order Code: ZT4188841S

£16.99 Inc VAT (20%)


Description

Unbranded Centrefeed Roll 2 Ply 100% Recycled 170mm Width 150 Metres Long 375 Sheets Blue (Pack 6) - 1105184 1105184

Specifications for Centrefeed Roll 2 Ply 100% Recycled 170mm Width 150 Metres Long 375 Sheets Blue (Pack 6) - 1105184
  • Type
    Paper Towels
  • Sheets per roll
    750 Sheets
  • Sheet Size
    166x200mm
  • Eco-Aware
    Yes
  • Form
    Centrefeed
  • Colour
    Blue
  • Roll Length
    150m Roll
  • Recyclable
    100% Recycled
  • Core Size
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome