Classic C-Fold Hand Towels 2 Ply White 2430xSheets

Order Code: ZT3288671S

£27.99 Inc VAT (20%)


Description

Bulkysoft 85571 C-Fold Hand Towels paper disposable towels let you pamper your guests, tenants and customers with the ultimate in Classic.These premium C-Fold towels feature our patented honeycomb emboss that adds a touch of elegance to any washroom, while two thick and thirsty plies offer super absorbency with every hand dry. Your customers will know you have their comfort in mind.
Product features - 2-Ply towel offers more absorbency with every hand dry. - Designer packaging makes a statement of elegance and coordinates with bath and facial tissue products. - To satisfy demand for a deluxe hand towel which retains the traditional CFold dimensions and fold. - Bulkysoft C-Fold Classic Hand Towels are ideal where a touch of quality is needed while still providing c fold value. - Customer-preferred patented honeycomb pattern creates thick, luxurious softness. - High quality, embossed.
Specification - Ply: 2 Ply - 31cm x 23cm sheet size. - Colour: White - 162 Towels per Pack - 15 Packs per Case - Case 2430 Sheets

See full description
Specifications for Classic C-Fold Hand Towels 2 Ply White 2430xSheets
  • Material
    Paper
  • Sheet Size
    31cm x 23cm
  • Product Type
    Hand Towels
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome