Handy Roll 350 Sheets Blue (Pack of 2) - 104628B - 2

Handy Roll 350 Sheets Blue (Pack of 2) - 104628B - 2

Order Code: ZT4176820SCopy

£36.99 Inc VAT (20%)


Description

Lightweight, non-woven, semi-disposable all-purpose cleaning wipes on a roll. Perforated and easy to tear off. Provide good absorbency and dirt collection. Food contact safe. Use wet or dry. Made from polyester with a hydrophilic agent for superior absorbency. 350 sheets per roll. Pack of 2 Rolls.
All-purpose cleaning wipe for use wet or dry
Semi-disposable
Food contact safe
Made from polyester with hydrophilic agent
Non-woven
Cloth size: 220 x 370mm
Colour: Green
350 sheets per roll
Pack of 2 Rolls

See full description
Specifications for Handy Roll 350 Sheets Blue (Pack of 2) - 104628B - 2
  • Product Type
    Cleaning Wipes
  • Sheets Per Roll
    350
  • Colour
    Green
  • Sheet Size
    220 x 370mm
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome