Impressions Laminated & Embossed Hand Towel Roll Blue 6 Rolls

Order Code: ZT2429559S

£49.99 Inc VAT (20%)


Description

North Shore Impressions Laminated & Embossed Hand Towel Roll Blue RT4240NS is a luxury embossed roller towel. Designed to uniquely fit in the North Shore or Baywest dispensers this roll towel system offers a quality product but with fantastic cost in use savings.
Product features - Made from Pure tissue, each roll measures 200mm by 120m, with 6 rolls in a case. - Each roll has approximately 428 sheet, so a full case has 2568 sheets of this luxury towel, which when dispensed presents itself open to the user, meaning that each user will use less per visit as the entire towel is used. - The RT4246NS is the perfect choice for prestigous enivornments and front of house locations. - North Shore Impressions Laminated & Embossed Hand Towel Roll - The North Shore pure pulp 2-ply blue hand towel roll is soft, absorbent and perfect when that touch of class matters in the washroom.
Specification - Colour Blue - Ply 2 - GSM 22 - Core Size (mm) 49 - Roll Width (mm) 200

See full description
Specifications for Impressions Laminated & Embossed Hand Towel Roll Blue 6 Rolls
  • Material
    Paper
  • Colour
    Blue
  • Product Type
    Hand Towel Roll System
  • Size
    145m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome