Jansan Luxury Airlaid Hand Towels 8 Fold White 600 Sheets

Order Code: ZT2428995S

£59.99 Inc VAT (20%)
£63.996% off


Description

JanSan® Luxury Airlaid Hand Towels are made to the highest standards, quarter-folded , poly packed for hygiene and usually displayed in a basket within the washroom facility. Airlaid fabric gives a think and luxury feel to the hand towels , which clients used more like a small cloth while drying there hand. Due to the quality and size of our airlaid towels , usually only 1 cloth is needed. Picked up individually from a basket display , this towels offers luxurious hand drying experience , as well as looking great within your facility.
As seen in exclusive bathroom or bedroom environments, including: - 5-star hotels - Luxury car dealerships - Bridal boutiques - luxury spa's - Conference Centres
Product features - ‘Executive’ soft paper hand towels, ideal for corporate washrooms and boutique hotels - 56gsm luxury quality quarter folded hand towels - High end premium quality hand towels, made from luxurious Airlaid fabric for comfort , strength and absorbency - 33cm x 40cm sheets - White - Luxury Paper Hand Towels - Airlaid Paper Hand Towels

See full description
Specifications for Jansan Luxury Airlaid Hand Towels 8 Fold White 600 Sheets
  • Colour
    White
  • Material
    Paper
  • Product Type
    Airlaid Hand Towels
  • Size
    600 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome