Matic Hand Towel Roll Natural Pack of 6 + FOC Dispenser

Matic Hand Towel Roll Natural Pack of 6 + FOC Dispenser

Order Code: ZT5696718SCopy

£134.99 Inc VAT (20%)


Description

Tork Matic Paper Hand Towel Roll Natural H1: Ideal for high-frequency washrooms, this paper hand towel roll will pamper your guests, allowing them to dry their hands gently and thoroughly. The light brown colour comes from using recycled cardboard boxes as one of the fibre sources. No dyes are added in the paper-making. Low maintenance. This promotion includes a FREE Dispenser.
• Suit the needs of frequently visited washrooms with this Advanced quality paper towel roll
• Reduce waste and boost hygiene with one-at-a-time dispensing from a compatible paper towel dispenser
• Balance cost-effectiveness with great hand-drying performance with these Advanced quality hand towels
• Perfectly demonstrate sustainability commitment without compromising on quality, thanks to the light brown colour
• 2-Ply advanced quality roll, compatible with H1 dispensers
• Roll length: 150m
• Roll width: 21cm
• Core diameter: 38cm
• Promotion: Pack of 6 rolls plus FREE Tork H1 Hand Towel Roll Dispenser
• While stocks last

See full description
Specifications for Matic Hand Towel Roll Natural Pack of 6 + FOC Dispenser
  • Product Type
    Hand Towel Roll
  • Material
    Recycled cardboard
  • Ply
    2-Ply
  • Roll Length
    150m
  • Colour
    Natural
  • Roll Width
    21cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome