Matic Paper Hand Towel Roll Natural (Pack of 6) - 290099

Matic Paper Hand Towel Roll Natural (Pack of 6) - 290099

Order Code: ZT5696737SCopy

£123.99 Inc VAT (20%)
£129.994.5% off


Description

Tork Matic Paper Hand Towel Roll Natural H1:
Ideal for high-frequency washrooms, this paper hand towel roll will pamper your guests, allowing them to dry their hands gently and thoroughly. The light brown colour comes from using recycled cardboard boxes as one of the fibre sources. No dyes are added in the paper-making. Plus, only low maintenance is necessary.
• Suit the needs of frequently visited washrooms with this Advanced quality paper towel roll
• Reduce waste and boost hygiene with one-at-a-time dispensing from a compatible paper towel dispenser
• Balance cost-effectiveness with great hand-drying performance with these Advanced quality hand towels
• Perfectly demonstrate sustainability commitment without compromising on quality, thanks to the light brown colour
• 6 rolls, 2 ply Advanced quality Roll size L 150m W 21cm Core inner diameter 38cm Compatible with H1 dispensers

See full description
Specifications for Matic Paper Hand Towel Roll Natural (Pack of 6) - 290099
  • Roll Length
    150m
  • Material
    Recycled Cardboard
  • Roll Width
    21cm
  • Colour
    White
  • Product Type
    Paper Hand Towel Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome