MultiFold Luxury Hand Towels White 3000 Sheet

Order Code: ZT2620266S

£33.99 Inc VAT (20%)


Description

Lucart Multifold Luxury Hand Towels 2 Ply White let you pamper your guests, tenants and customers with the ultimate in luxury. These multifold towels feature our patented honeycomb emboss that adds a touch of elegance to any washroom, while two thick and thirsty plies offer super absorbency with every hand dry.
Product features - Recommended choice because a new towel is presented when you pull one out. - 2-Ply towel offers more absorbency with every hand dry. - Designer packaging makes a statement of elegance and coordinates with bath and facial tissue products Customer-preferred patented honeycomb pattern creates thick, luxurious softness. - It is also impossible to touch more than one towel at a time. - High quality, embossed.
Specification - Sheet Size Open: 24cm x 23cm Approx - Sheet Size Folded: 24cm x 8cm Approx - Colour: White - 150 Towels per Pack - 20 Packs per Case - Case 3000 Sheets

See full description
Specifications for MultiFold Luxury Hand Towels White 3000 Sheet
  • Colour
    White
  • Material
    Virgin Fibre Paper
  • Product Type
    M-Folded Hand Towels
  • Size
    3000 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome