Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Towel Rolls
PB2W203 Wiper Roll 2-Ply White 28cm x 260m, Pack of 2
By Peter Grant Papers
Order Code:
ZT1046371P
Copy
£23.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/towel-rolls/pb2w203-wiper-roll-2-ply-white-28cm-x-260m-pack-of-2/p/ZT1046371P
Add to quotation
Schedule an order and save 5%
View all Towel Rolls
Description unavailable
Specifications
Specifications for PB2W203 Wiper Roll 2-Ply White 28cm x 260m, Pack of 2
Type
Wiper Roll
MFR Part No.
PB2W203N
Roll Length
260m
Colour
White
Number of Ply
2
Sheet Width
250mm
Sheets Per Roll
658
Pack Quantity
2
Form
Roll