Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Towel Rolls
PeakServe Continuous Hand Towels, Pack of 12 - SCA85606
By Tork
Order Code:
ZT1550078S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/towel-rolls/peakserve-continuous-hand-towels-pack-of-12-sca85606/p/ZT1550078S
Add to quotation
View all Towel Rolls
Description
Tork PeakServe Continuous Hand Towels (Pack of 12) SCA85606
Specifications
Specifications for PeakServe Continuous Hand Towels, Pack of 12 - SCA85606
MFR Part No.
SCA85606
Height
400mm
Depth
400mm
Width
260mm
Weight
5.844kg
Pack Quantity
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome