R-Microlite Max (Pack of 20)
0
1
2

R-Microlite Max (Pack of 20)

Order Code: ZT5600860SCopy

£17.99 Inc VAT (20%)
£18.995% off
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

The UltraSpeed Pro r-MicroLite Max Mop delivers exceptional cleaning performance with its high-quality microfibre and scrubbing islands that effectively loosen dirt. Designed for efficiency, it features symmetrical cleaning lips for thorough corner and skirting board coverage. Made from 35% recycled materials and fully recyclable, it is an eco-friendly choice. Independently certified to remove up to 99.99% of bacteria and viruses, ensuring superior hygiene.

Features and Benefits
• XL single-sided mop for maximum floor coverage
• Symmetrical cleaning lips for effective edge and corner cleaning
• Made from 35% recycled materials and fully recyclable
• High-quality microfibres for outstanding dirt removal
• Built-in scrubbing islands to tackle stubborn grime
• Removes up to 99.99% of bacteria and viruses for superior hygiene
• Ideal for professional and commercial cleaning applications

See full description
Specifications for R-Microlite Max (Pack of 20)
  • Series
    UltraSpeed
  • MFR Part No.
    173420
  • Length
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome