Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Towel Rolls
Reflex M4 Centrefeed Wiping Paper 1-Ply 114m, Pack of 6 473412
By Tork
Order Code:
ZT1553594S
£51.99
each
Inc VAT (20%)
£259.95 minimum order value
5
Add to basket
Buy Now
Minimum order quantity: 5.
Get it in
5-7
working days
Available
GBP
259.95
https://www.zoro.co.uk/shop/cleaning-and-hygiene/towel-rolls/reflex-m4-centrefeed-wiping-paper-1-ply-114m-pack-of-6-473412/p/ZT1553594S
Add to quotation
View all Towel Rolls
Description
Tork Reflex M4 Centrefeed Wiping Paper 1-Ply 114m (Pack of 6) 473412
Specifications
Specifications for Reflex M4 Centrefeed Wiping Paper 1-Ply 114m, Pack of 6 473412
Pack Quantity
6
MFR Part No.
SCA06256
Depth
540mm
Width
370mm
Weight
3.9kg
Height
540mm
Sheet Length
33.5cm
Series
Reflex
Colour
White
Type
Centrefeed Wiper Roll
Sheet Width
194mm
Roll Length
113.9m
Number of Ply
1
Form
Roll
Sheets per roll
2040
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome