Reflex Portable Starter Pack with Blue Roll Each

Order Code: ZT2620924S

£53.99 Inc VAT (20%)
£55.993.5% off


Description

Tork Reflex Portable Starter Pack With Blue Roll Single Sheet Centrefeed system allows you to reduce consumption by up to 37% compared to standard, free flow centrefeed whilst on the move.Product features: - Ideal for use in hospitality, contract cleaning and other mobile environments.- The sturdy handle means it's easy to carry around or attach to a cleaning trolley, so paper is always available.- Reduces consumption by up to 37% compared to standard, free flow centrefeed whilst on the move- Ideal for use in hospitality, contract cleaning and other mobile environments- The sturdy handle means it's easy to carry around or attach to a cleaning trolley, so paper is always available- Single sheet dispensing: reducing consumption and waste- Fully enclosed roll: protecting it from splashes and dirt- Portable dispenser: for consumption control on the moveSpecification:- Tork Code: 473128- System - M4 - Reflex Centrefeed Roll System- Height - 22.6 cm- Width - 26.7 cm- Length - 22 cm- Material - Plastic- Color - Blue

See full description
Specifications for Reflex Portable Starter Pack with Blue Roll Each
  • Material
    Kit
  • Colour
    Blue
  • Product Type
    Toilet Roll Systems
  • Size
    23x27x22cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome