Sustayn Universal Absorbent Sheeting Roll of Cloth Pack of 2 Rolls Grey

Order Code: ZT4132075S

£499.99 Inc VAT (20%)


Description

Sustayn™ universal absorbent sheeting, roll of cloth, pack of 2 rolls, grey. Material = polypropylene recyclate. Model = universal. Length = 46000 mm. Width = 410 mm. Absorption = 200 l/pack. Number per roll = 306 pcs. Colour = grey. For media = water-based liquids, coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., gear oil, hydraulic oil, diesel, grease. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = surface leaks, drip leaks, spilling. Frequency of use = single. Format = rolls. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Lengthwise and crosswise perforations in the centre for more flexibility in use. Made from 100% recycled material, resource saving and environmentally friendly. More safety and cleanliness in the workshop. Environmentally friendly and sustainable, Sustayn™ universal absorbent sheeting is made from 100% recycled polypropylene and can be used to absorb almost all standard oils, coolants, lubricants, solvents and water based liquids, such as acids and alkaline solutions. Clean up spills or hazardous liquids that have leaked quickly. Areas of use: cleaning and maintenance work, laboratories, dangerous goods transport, as a safeguard for machines prone to leaks. Lengthwise and crosswise perforations in the centre every 300 mm.

See full description
Specifications for Sustayn Universal Absorbent Sheeting Roll of Cloth Pack of 2 Rolls Grey
  • Length
    46000mm
  • Product Type
    Absorbent Sheeting
  • Width
    410mm
  • Colour
    Grey
  • Sheeting Grade
    Heavy
  • Format
    Rolls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome