WypAll Reachplus Centrefeed Dispenser
0
1
2
3
4
5
6
7
8
9
10

WypAll Reachplus Centrefeed Dispenser

Order Code: ZT3462890SCopy

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%

Order by 3pm, get it Tomorrow

Description

From wiping up grime, oil and grease to soaking up food prep spills, having the right wipe on hand is crucial to your operation. A clean, absorbent and durable alternative to paper towels, rags and shop towels, WypAll offers a wide range of task-specific wipes and cloths designed to meet your industry needs and enhance your confidence in every clean. The General Clean range helps create a clean work environment with effective light-to-medium duty general cleaning solutions. The WypAll Reach PLUS General Clean centrefeed dispenser is a flexible, single-sheet wiper dispenser designed to enable controlled-use of our centrefeed rolls. This easy to handle, portable and enclosed white and blue roll dispenser system is designed to keep your centrefeed roll clean, helping to prevent against transmission of food-borne bacteria improving workplace hygiene. Optimised single sheet dispensing offers up to 50% less paper consumption, driving sustainability across your business and reducing CO2 emissions. The hygienic no-touch dispensing system ensures wiper rolls are fully enclosed to minimise contamination whilst encouraging efficient use of the paper wipes. This paper towel dispenser is easy to clean featuring no dirt traps and is easy to reload. The dispensing system features a hinged lid for increased hygiene and is lockable for increased security or you can adapt it to be unlocked for ease of access depending on your needs. WypAll Reach PLUS is our most versatile centrefeed dispenser, ideal for a wide variety of environments such as heavy traffic manufacturing, retail, healthcare, food preparation and food service. The portable centrefeed dispenser can free stand on an industrial workbench, a kitchen island, a cleaner’s trolley, in a maintenance van or be taken to maintenance task areas. Or use the included bracket to allow for fully versatile multi-position mounting options to meet your wiping goals in every environment. WypAll Reach PLUS General Clean centrefeed dispensers can be mounted in a horizontal or vertical position to suit your needs, allowing a traditional pull-down dispensing experience or offering wiping solutions in more challenging areas such as above a sink, in shelving or butted against walls or cupboards. The flexible dispenser offers under counter dispensing or can transform into a wall mounted dispenser, designed to fit aesthetically 'front of house' as well as behind the scenes. The WypAll Reach PLUS General Clean centrefeed dispenser is compatible with a range of WypAll brand centrefeed rolls in blue and white: 7260 (blue) and 7261 (white) utilising the blue nozzle; 7302 and 7407 (blue), 7303 and 7406 (white) utilising the black nozzle. The centrefeed dispenser measures 22.6 cm (H) x 24.3 cm (W) x 27.1 cm (D). Results of Hall testing August 2022. 1 x WypAll Reach PLUS General Clean Centrefeed Dispenser 6521

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for WypAll Reachplus Centrefeed Dispenser
  • Series
    WypAll®
  • Type
    Centrefeed Roll
  • MFR Part No.
    6521
  • Capacity
    Single Roll
  • Colour
    Black
  • Depth
    271mm
  • Width
    243mm
  • Height
    226mm
  • Material
    Plastic
  • Dispenser Type
    Portable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome