Xpress 100297 Extra Soft MultiFold Hand Towel Premium 2-Ply White 2100 Towel

Order Code: ZT2620386S

£109.99 Inc VAT (20%)


Description

Tork Xpress Extra Soft Multifold Hand Towel Premium 2Ply White a superior hand drying and comfort to your guests with the large and soft Premium Tork Xpress Soft Multi-fold Hand Towels that are gentle to the hands with a high-quality feel. These towels are suitable for the Tork Xpress® Multi-fold Hand Towel Dispenser for medium-traffic washrooms. It fits into small spaces and provides both comfort and hygiene to your guests.
Product features - A large, soft hand towel with a high-quality feel leaves a lasting impression - QuickDry™ – our strongest, most absorbent paper, for more efficient drying with less waste - Multi-folded for one at-a-time dispensing to reduce consumption and improve hygiene - Attractive Tork Leaf décor: designed to make a great impression - Tork Easy Handling Carry Packs for easier carrying, opening and package disposal - 2 Ply
Specification - Lilac leaf - 2 Ply - H2 - Interfold towel system - Height 212 mm - Width 390 mm

See full description
Specifications for Xpress 100297 Extra Soft MultiFold Hand Towel Premium 2-Ply White 2100 Towel
  • Material
    Paper
  • Colour
    White
  • Product Type
    M-Folded Hand Towels
  • Size
    2100 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome