Xpress Soft 2-Ply Multifold Hand Towel Advanced 180 Sheets per Sleeve Natural (Pack of 21) 1302

Xpress Soft 2-Ply Multifold Hand Towel Advanced 180 Sheets per Sleeve Natural (Pack of 21) 1302

Order Code: ZT4174321SCopy

£139.99 Inc VAT (20%)


Description

The Tork Advanced Tork Xpress Soft Multifold Hand Towels provide good hand drying and comfort to your guests, soft and gentle to hands with a high-quality feel. Attractive Tork leaf decor, designed to make a great impression. These towels are suitable for the Tork Xpress Multifold Hand Towel Dispenser for medium traffic washrooms. Fits small places and provides both comfort and hygiene to your guests. Tissue is made of 100% recycled fibres. Pack of 21 sleeves. Total of 3780 towels.
2-Ply multifold hand towels
Advanced quality printed and embossed tissue
For use with H2 Tork Multifold hand towel dispensers
Single sheet dispensing prevents cross contamination
Made using recycled cardboard boxes as one of the fibre sources
FSC accredited
Made from 100% recycled fibres
180 sheets per sleeve
Colour: Natural
Pack of 21

See full description
Specifications for Xpress Soft 2-Ply Multifold Hand Towel Advanced 180 Sheets per Sleeve Natural (Pack of 21) 1302
  • Ply
    2-Ply
  • Colour
    Natural
  • Sheets per sleeve
    180
  • Pack Quantity
    21
  • Product Type
    Multifold Hand Towel
  • Material
    Paper
  • Fold Type
    Multifold