Radiator Brush 97.5cm Length Dia 5cm

Order Code: ZT4962249S

£6.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.090%
5 - 9£5.854%
10 - 19£5.608%
20 - 49£5.3612%
50 +£5.1216%


Description

SupaHome Radiator Brush 97.5cm length dia 5cm 344582

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Radiator Brush 97.5cm Length Dia 5cm
  • Length
    97.5cm
  • Product Type
    Radiator Brush
  • Diameter
    5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome