VTVS7007 Dust Bags for M & H Class, Pack of 10

Order Code: ZT2602224S

£39.99 Inc VAT (20%)


Description

V-TUF VTVS7007 Dust Bags for M & H Class (Pack of 10) The V-TUF VTVS7007 is a pack of 10 Dust Bags for M & H Class 15 Litre M and H-Class Rated Bags. Made of strong Hepa filter media with pleated edges for maximum expansion and triple stitched seams to ensure reliable dust retention. They also have a rubber inlet seal and shut-off-gate to minimise dust leakage during operation and safe lung-safe disposal. Designed to fit: MIGHTYM110, MIDIH110, MIDIS110 (110v) & MIGHTYM240, MIDIH240, MIDIS240 (240v). The VTVS7007 offer you affordable compliance and protection from common dust related health issues. The V-TUF mission is to save and improve lives of those in their line of duty. Ideal for: Construction & woodworking Industries. Giving contractors every reason to embrace protection on all building sites. Features: MAKE SURE YOU ALWAYS USE THE MIGHTY / MIDI / MIDI-SYNCRO VACUUM CLEANERS WITH THE V-TUF BAGS Why use V-TUF Filter Bags? Strong HEPA filter Media Pleated sealed edges for maximum expansion Triple stitched seams to ensure reliable dust retention Rubber inlet seal and shut-off-gate to minimise dust leakage during operation and disposal Specification: Vacuum Type: Dry Use Only Dust Class Rating: M-Class & H-Class Capacity: 15 Litres Filtration: HEPA

See full description
Specifications for VTVS7007 Dust Bags for M & H Class, Pack of 10
  • Pack Quantity
    10
  • Product Type
    Dust Bags
  • Capacity
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome