BHFEA18D1 Powerseries+ Stick Vacuum 18V 1 x 2.0Ah Li-ion

Order Code: ZT3113625S

£129.99 Inc VAT (20%)


Description

The BLACK + DECKER BHFEA18D1 POWERSERIES+™ Stick Vacuum provides high-performance cordless cleaning. Designed to deliver 25% more pick up*, this multi-functional stick vac gives you up to 40 minutes of runtime with no loss of suction. Perfect for all floor types, its special FloorSense technology automatically adjusts the speed and power, increasing suction on thick carpets and rugs, and switching to ECO mode for lighter tasks and hard surfaces. This efficient system also helps save battery power for even longer cleaning time without interruption. Once the floor extension is detached, your POWERSERIES+™ is transformed into a powerful 2-in-1 hand vac, for effective cleaning of awkward and high-up places. Fitted with a simple-to-remove beater bar, makes this attachment easy to clean. It also comes with a handy crevice tool for tackling the tightest corners and narrowest places. A generous removable, easy-to-empty 500ml dust bowl means you’ll spend less time emptying, while the innovative cyclonic filter system separates large particles from fine debris, reducing clogging and maximising performance. The easy-to-clean filter also ensures constantly powerful cleaning. A built-in charge indicator will let you know when the vacuum cleaner needs recharging. Reaching every corner of the home, the BHFEA18D1 comes with a long, detachable floor extension. It also features a built-in LED light for maximum visibility in those harder-to-clean places, such as under the sofa or bed. *Compared to BLACK+DECKER® SVA420B. Supplied with: 1 x 18V 2.0Ah Li-ion Battery and 1 x Jack Plug Charger. Specifications: Dust Bowl Capacity: 0.5 litres. Cleaning Width: 25cm. Max. Run Time: 40 Minutes. Charge Time: 5 Hours. Weight: 2.8kg.

See full description
Specifications for BHFEA18D1 Powerseries+ Stick Vacuum 18V 1 x 2.0Ah Li-ion
  • Product Type
    Vacuum Cleaners
  • Power Input
    1 x 2.0Ah Li-ion
  • Supply Voltage
    18V
  • Power Source
    Cordless 18v
  • Battery Supplied
    1 x 2.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome