H005 Act Original 1L 12 x 1 Litre

Order Code: ZT2428461S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 +£30.687%


Description

Selden H005 ACT Original Washroom Cleaner and Descaler a viscous formula clings longer for more thorough action. A concentrated lavatory cleaner which
removes limescale and organic deposits.


Cleans and descales washroom areas.


For use on all ceramic and stainless steel urinals and toilets.


TOILETS AND URINALS:

Apply evenly under the toilet rim. Give up to 15 minutes contact time before brushing and finally flushing the toilet.


HARD SURFACES:

Dilute 1 part to 40 parts cold or hand hot water. Wash the surface with this solution. Rinse thoroughly with clean water.


N.B. Do not use on acid sensitive surfaces such as marble, terrazzo, chrome or enamel. Do not leave neat material in prolonged contact; always rinse off.

See full description
Specifications for H005 Act Original 1L 12 x 1 Litre
  • Size
    1L
  • Product Type
    Washroom Descalers
  • Material
    Toilet Bowl/Urinal/Fittings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome