0
1
2
3
4

M18™ Fuel™ 23L Wet/Dry Vacuum Cleaner

Order Code: ZT4792816S

£799.99 Inc VAT (20%)


Description

The M18 FUEL™ 23 litre L class Wet/Dry Vacuum delivers a maximum airflow of 3086 l/min and 192 mbar and handles both wet and dry applications effectively. This Milwaukee® wet and dry vacuum has a large 23-litre capacity, while the cordless design and powerful suction make it perfect for demanding tasks, ensuring a tidy work environment.

Features and Benefits
• Max power mode provides up to thirty-four minutes of continuous cleaning, covering up to 480m², while the max run time mode extends to forty-nine minutes, covering up to 545m² with two M18™ REDLITHIUM™ HIGH OUTPUT™ 12.0 Ah battery packs
• Highly efficient HEPA H13 filter captures 99.97% of airborne particles down to 0.3 microns for cleaner air
• Anti-static 2.7m long hose is crush and twist-resistant for extended durability
• Onboard storage keeps all attachments, including the floor cleanup kit and power tool attachments, organised and easily accessible
• Removable trolley with lockable wheels allows for easy transportation and movement around the job site
• DEK 26 power tool connector ensures efficient dust extraction from power tools
• Milwaukee®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence deliver outstanding power, runtime, and durability
• Flexible battery system works with all Milwaukee® M18™ batteries, enhancing versatility and convenience

Typical Applications
• Efficiently cleans up dust, debris, and liquids from cutting, drilling, and sanding operations, maintaining a tidy work area
• Ideal for keeping floors, workbenches, and equipment free from sawdust, metal shavings, and other debris
• Suitable for routine maintenance tasks, including cleaning up spills, dust, and other industrial waste materials
• Perfect for managing the dust and debris generated during commercial renovation work
• Effectively extracts dust directly from power tools using the DEK 26 connector
• Robust enough for large-scale cleaning tasks in commercial environments such as warehouses, factories, and office buildings
• Quickly handles unexpected liquid spills, minimizing downtime and potential hazards.

See full description
Specifications for M18™ Fuel™ 23L Wet/Dry Vacuum Cleaner
  • MFR Part No.
    4933478964
  • Vacuum Cleaner Type
    Wet/Dry
  • Supply Voltage
    18V
  • Wet Capacity
    23L
  • Colour
    Red
  • Air Flow
    3086L/min
  • Dust Classification
    Class L
  • Model Number
    M18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome