0
1
2
3

M18 Fuel PACKOUT Wet/Dry Vacuum - Bare Unit

Order Code: ZT2584477S

£299.99 Inc VAT (20%)


Description

The M18 PACKOUT™ Compatible Wet/Dry Vacuum is a compact and versatile cleaning solution for demanding job sites. Designed to handle wet and dry debris efficiently, it ensures a clean, safe environment while offering seamless compatibility with the PACKOUT™ system for enhanced mobility and organisation. Featuring a HEPA filter and internal storage for accessories, this vacuum simplifies tasks across industrial, commercial, and emergency settings. Its long run time and extendable hose make it adaptable to various cleaning needs.

Features and Benefits
• PACKOUT™ compatibility for easy transport
• HEPA filter captures 99.97% of particles
• Up to 30 minutes of run time on high mode
• Internal storage for accessories and hose
• Extendable hose up to 1.6m for flexibility
• DEK 26 connector for power tool dust extraction

See full description
Specifications for M18 Fuel PACKOUT Wet/Dry Vacuum - Bare Unit
  • Product Type
    Wet & Dry Vacuums
  • Dry Capacity
    7L
  • Sound Level
    84dBA
  • Power Take-off
    No
  • Width
    280mm
  • Vacuum Cleaner Type
    Wet/Dry
  • MFR Part No.
    4933478187
  • Wet Capacity
    7L
  • Air Flow
    1416L/min
  • Supply Voltage
    18V
  • Colour
    Black
    Red
  • Dust Classification
    Class L
  • Depth
    330mm
  • Height
    430mm
  • Model Number
    M18 FPOVCL-0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome