The BLACK + DECKER PD1200AV Dustbuster® Flexi® Car Vacuum 12v features cyclonic action, this spins dirt away from the filter maintaining optimum suction power. The triple action filtration helps the vacuum perform better and last longer. Patented 'motor in the filter' technology allows the hand vac to be ultra compact. Its side empty door means all the dirt goes straight in the bin and your hands don't touch the dirt. The transparent bowl allows you to know when to empty the hand vac. There is also a filter cleaning wheel for easy and hands free cleaning of the filter. Comes with a combined crevice and soft brush (in one tool for ease of use) and a long crevice tool for tight areas such as underneath and in between car seats. The unique integrated hose allows you to reach all areas of your car where other hand vacs cannot. Fitted with a 5 metre cable, allows you to reach all areas of your car including the boot. There is also on board cable storage, so the cable can be easily wrapped around the car vac before storing it away. Supplied with a storage bag to keep your product and accessories all in one place. Specifications: Input Power: 12V Adaptor with 5m Cable. Dust Bowl Capacity: 0.5 litre. Cable Length: 5m.