0
1

T 9/1 Bp (Without Battery and Charger) Vacuum Cleaner

Order Code: ZT3594477S

£329.99 Inc VAT (20%)


Description

The T 9/1 Bp Battery-Powered Dry Vacuum Cleaner offers customers unparalleled cleaning flexibility with powerful performance. Featuring the advanced Kärcher Battery Power+, it provides maximum suction power and extended runtimes. Ideal for hotels, retailers, and public spaces, its cordless design allows unrestricted movement. Perfect for building service contractors and transport operators, it facilitates quick and efficient cleaning. The machine's robust and low-noise design suits various environments. With a simple battery replacement option, it ensures uninterrupted cleaning for prolonged tasks. In essence, the T 9/1 Bp is a versatile and efficient cleaning solution for diverse commercial and professional applications.

Features and Benefits
• eco!efficiency mode: amplifies energy savings, trims machine size, and extends battery life for optimal efficiency
• Ergonomic bend: delivers comfortable handling, enabling fatigue-free work over extended periods
• Ergonomic carrying handle: streamlines transport with convenient suction tube storage, making accessories easily accessible
• Cordless flexibility: unrestricted movement for efficient and convenient cleaning
• Maximum suction power: powered by the advanced Kärcher Battery Power+ for exceptional cleaning performance
• Extended runtimes: ensures prolonged and uninterrupted cleaning tasks
• Quick battery replacement: convenient solution for continuous cleaning applications
• Robust and low-noise design: suitable for various environments without causing disruptions
• Efficient cleaning: comparable performance to mains-operated vacuum cleaners
• Practical solution: meets diverse commercial and professional cleaning needs

See full description
Specifications for T 9/1 Bp (Without Battery and Charger) Vacuum Cleaner
  • Air Flow
    2400L/min
  • Colour
    Grey
  • Width
    420mm
  • MFR Part No.
    15281330
  • Depth
    325mm
  • Power Rating
    500W
  • Height
    382mm
  • Dry Capacity
    9L
  • Supply Voltage
    36V
  • Sound Level
    59dBA
  • Vacuum Cleaner Type
    Dry
  • Model Number
    T 9/1 BP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome