Tilting Skip for Metal Swarf, Capacity 400 Litres, Mouse Grey

Order Code: ZT3149117S

£1,029.99 Inc VAT (20%)


Description

Tilting skip for metal swarf, capacity 400 litres, mouse grey. Supplied = assembled. Capacity = 0.4 m³. Max. load = 300 kg. Overall length = 1320 mm. Overall width = 670 mm. Overall height = 840 mm. Height of front edge = 485 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = mouse grey RAL 7005. Fork pocket dimensions = 170x55 mm. Forklift pocket spacing = 285 mm. Material = sheet steel. Material thickness = 2 mm. Weight = 75 kg. Oilproof and watertight. Easy separation of solids and liquids. Tilting skip with handle. Box-shaped tilting skip for metal swarf with low front edge height and manual tipping function. Ideal for collecting and separating swarf and liquids. Sieve plate and 1'' drain tap for separating fluids from solids. Tilting skip with handle. Base frame with forklift pockets. Oilproof and watertight. Secured against unintentional slippage and tipping.

See full description
Specifications for Tilting Skip for Metal Swarf, Capacity 400 Litres, Mouse Grey
  • Colour
    Mouse Grey
  • Overall Width
    670mm
  • Material
    Sheet Steel
  • Overall Length
    1320mm
  • Overall Height
    840mm
  • Product Type
    Tilting Skip
  • Finish
    Painted
  • Forklift Pocket Dimensions
    170x55mm
  • Front Edge Height
    485mm
  • Capacity
    400 litres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome