Tilting Skip for Metal Swarf, Capacity 800 Litres, Mouse Grey

Order Code: ZT3149168S

£1,499.99 Inc VAT (20%)


Description

Tilting skip for metal swarf, capacity 800 litres, mouse grey. Supplied = assembled. Capacity = 0.8 m³. Max. load = 300 kg. Overall length = 1420 mm. Overall width = 910 mm. Overall height = 975 mm. Height of front edge = 560 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = mouse grey RAL 7005. Fork pocket dimensions = 170x55 mm. Forklift pocket spacing = 525 mm. Material = sheet steel. Material thickness = 3 mm. Weight = 127 kg. Oilproof and watertight. Easy separation of solids and liquids. Tilting skip with handle. Box-shaped tilting skip for metal swarf with low front edge height and manual tipping function. Ideal for collecting and separating swarf and liquids. Sieve plate and 1'' drain tap for separating fluids from solids. Tilting skip with handle. Base frame with forklift pockets. Oilproof and watertight. Secured against unintentional slippage and tipping.

See full description
Specifications for Tilting Skip for Metal Swarf, Capacity 800 Litres, Mouse Grey
  • Colour
    Mouse Grey
  • Overall Height
    975mm
  • Material
    Sheet Steel
  • Overall Length
    1420mm
  • Overall Width
    910mm
  • Capacity
    0.8
  • Product Type
    Tilting Skip
  • Forklift Pocket Dimensions
    170x55mm
  • Finish
    Painted
  • Front Edge Height
    560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome