Upright Vacuum Cleaner - CV 38/2 *EU

Order Code: ZT2738810S

£729.99 Inc VAT (20%)


Description

Upright vacuum cleaner, CV 38/2 *EU, 850 W, working width 380 mm, with electric brush overload protection. Supplied = assembled. Container capacity = 5.5 l. Height = 1215 mm. Power consumption = 1200 watt. Standard accessories = crevice nozzle, upholstery nozzle, suction tube (removable) , stretch suction hose, filter bag (fleece) , brush roller. Vacuum pressure = 250 mbar. Weight = 9.5 kg. Air flow = 48 l/s. Number of motors = 2 pcs. Width = 391 mm. Length = 351 mm. Voltage = 220 - 240 V. Cable length = 12 m. Colour = grey, yellow. Area of application = floor cleaning. Noise level = 65 dB (A) Working width = 380 mm. Product type = floor cleaning machines. Visual brush adjustment aid for an optimal cleaning result. Electronic brush overload protection. Very good cleaning results with a good area coverage. The brush vacuum combines outstanding cleaning properties with high levels of ergonomic convenience - integrated accessory and cable holder, ease of operation, a comfortable handle including height adjustment.

See full description
Specifications for Upright Vacuum Cleaner - CV 38/2 *EU
  • Supply Voltage
    220 - 240V
  • Colour
    Grey, Yellow
  • Cable Length
    12 M
  • Product Type
    Floor Cleaning Machines
  • Working Width
    380mm
  • Power
    1200W
  • Noise Level
    65dBA
  • Air Flow
    48 L/second
  • Vacuum Pressure
    250 Mbar
  • No. of Motors
    2
  • Supplied
    Assembled
  • Area of application
    Floor Cleaning
  • Container Capacity
    5.5L
  • Width
    391mm
  • Length
    351mm
  • Height
    1215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome