Vacuum Packing Machine SE-310

Order Code: ZT5533765S

£2,999.99 Inc VAT (20%)


Description

Product features Dimensions 405(H) x 384(W) x 484(D) mm Dimensions - cooking area Chamber dimensions: 155(H) x 330(W) x 360(D) mm Output Vacuum Pump: 10m³/hr Supplier Model Number SE-310 Voltage 230V Weight 34kg Colour Silver Warranty 2 Years Parts & Labour 10m³/hr Busch pump Vacuum controlled by extremely accurate sensor Vacuum PLUS option to achieve a vacuum greater than 99% "Pause" button for marinating food in the chamber Safe packaging of liquids due to sensor control Pulse-controlled decompression (soft air) prevents damage to the product and breakage of the bag Pump drying program: improves the durability of the vacuum pump Working hours counter display which indicates when oil must be replaced Raised high durability polycarbonate perspex lid for increased capacity Cordless sealing bar (320mm length). Double seal Stainless steel deep drawn body & chamber for maximum durability & ease of cleaning Digital control panel equipped with display indicating the exact vacuum percentage

See full description
Specifications for Vacuum Packing Machine SE-310
  • Colour
    Silver
  • Product Type
    Vacuum Packing Machine
  • Supply Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome