Window/Surface Vacuum Cleaner with Rechargeable Battery for All Smooth Surfaces

Window/Surface Vacuum Cleaner with Rechargeable Battery for All Smooth Surfaces

Order Code: ZT4131529SCopy

£349.99 Inc VAT (20%)


Description

Window/surface vacuum cleaner, with rechargeable battery, for all smooth surfaces. Supplied = assembled. Width = 280 mm. Length = 336 mm. Product type = wet and dry vacuum cleaners. Weight = 2.1 kg. Colour = grey. Height = 160 mm. Light in weight, ergonomic and suitable for universal use. Removable and replaceable rechargeable battery. Edges are convenient to clean. Dirty water tank with a large capacity. Powerful rechargeable lithium-ion battery, operates for approx. 30 minutes at a time. The wet vacuum cleaners from the WVP 10 series are battery powered and lightweight devices that can be used to clean windows, mirrors, tiles and any other smooth surface right up to the edges without leaving any streaks. The WVP 10 ADV version with its quick charging function and the replaceable battery provided with the device allow largely uninterrupted work. Supplied complete with cleaning agents and other utensils. Included in delivery Suction nozzle, width 280 mm Suction nozzle, width 170 mm Dirty water tank, 200 ml Microfibre mop cover for indoors, 1 x Microfibre mop cover for outdoors, 1 x Surface cleaner concentrate CA 30 R (1 x 500 ml) Dirt scraper Fast charging station Spray bottle (500 ml)

See full description
Specifications for Window/Surface Vacuum Cleaner with Rechargeable Battery for All Smooth Surfaces
  • Colour
    Grey
  • Size
    280 mm x 336 mm x 160 mm
  • Height
    160mm
  • Width
    280mm
  • Length
    336mm
  • Battery Type
    Rechargeable Lithium-Ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome