0
1
2

WVP 10 Adv Window & Surface Vacuum Cleaner

Order Code: ZT3579196S

£239.99 Inc VAT (20%)


Description

The WVP 10 Adv is a professional-grade window and surface cleaner, sought after for its ability to provide streak-free cleaning on various flat surfaces. Designed for professional use, it offers a robust yet lightweight solution for cleaning windows, tiles, table tops, and more. With a large dirty water collection tank, it minimizes interruptions during cleaning tasks, saving time and effort. Its versatility allows for vertical, horizontal, and even overhead cleaning, thanks to its large non-return valve. Notably, the WVP 10 Adv leaves surfaces and workspaces instantly dry, elevating liquid collection efficiency and making it the preferred choice for professionals seeking efficient, spotless results.

Features and Benefits
• Works on all smooth surfaces, including overhead for versatility
• Secure rubber handles which is comfortable and offers easy operation
• External battery charging with spare battery support for uninterrupted operation
• Convenient LED display charging indicator for battery status
• Manually adjustable spacer ensures streak-free results at edges

See full description
Specifications for WVP 10 Adv Window & Surface Vacuum Cleaner
  • Depth
    280mm
  • Colour
    Grey
  • Height
    310mm
  • Wet Capacity
    0.2L
  • Width
    120mm
  • Vacuum Cleaner Type
    Wet
  • MFR Part No.
    16335630
  • Model Number
    WVP 10 Adv

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome