10m 2 Wire 3/8" 400BAR 155 C V-TUF Black with Duraklix Heavy Duty MSQ Couplings

Order Code: ZT3373060S

£122.99 Inc VAT (20%)


Description

10m 2 WIRE, 3/8" 400BAR 155C V-TUF BLACK JETWASH 10M with DURAKLIX MSQ HD FEMALE COUPLER & STAINLESS STEEL MALE The Heavy Duty V-TUF MSQ Ends Used On This High Pressure Hose Will Fit Most V-TUF Pressure Washers. What Makes V-TUF WASHFLEX HPH So Special? V-TUF Have Over 15 Years Experience In Hose Manufacturing, Using The Finest Raw Material Manufacturers In Europe. Super Tension Braiding Gives The FLEX In WASHFLEX. A Flexible Hose Gives More Comfort To The User During Operation And Also Makes The Winding Up At The End Of A Job Faster. Super Tension Braiding Strengthens The Core Of The Hose And Prevents Pin-Holing, Ovaling. It Also Gives The Rubber A Strong Base To Bond To Preventing Delamination Of The Rubber. Ferrule Fuse The Method Of Crimping The High Pressure Fittings To The Hose Is Unique To V-TUF. This Fusing Process It Our Guarantee That Your Ends Will Stay On The Hose Under The Toughest Conditions.

See full description
Specifications for 10m 2 Wire 3/8" 400BAR 155 C V-TUF Black with Duraklix Heavy Duty MSQ Couplings
  • Colour
    Black
  • Size
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome