5M Hose 32mm Yellow & 4pc Power Tool Adapter Kit

Order Code: ZT3373306S

£102.99 Inc VAT (20%)


Description

5 Metre Dust Extraction Hose, High Performance, High Visibility , Hard Wearing, Crush Resistant 32mm Vacuum Hose. Air Velocity Adjustment Helps To Reduce The Strain On The Vacuum Motor When Used On A Power Tool That Restricts The Air Flow, Such As Sanders. Has A Quick Release Function So Other Adaptors Can Be Easily Added. New Adaptor Set Coming Soon. Compatible With Most Power Tools, From All Major Brands: Makita & Dewalt. Sizes - See Second Image A. Internal Diameter 20mm - END Outer Diameter 31 mm, Mid Outer Diameter 36.1 mm, Max Outer Diameter 39mm B. Internal Diameter 26mm - END Outer Diameter 35 mm, - END Outer Diameter 40 mm C. Internal Diameter 33mm - END Outer Diameter 41.5 mm D. Internal Diameter 38mm - END Outer Diameter 48.5 mm

See full description
Specifications for 5M Hose 32mm Yellow & 4pc Power Tool Adapter Kit
  • Colour
    Yellow
  • Length
    5m
  • Diameter
    32mm
  • Product Type
    Dust Extraction Hose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome