5m Yellow HiViz Hose for V-TUF StacVac

Order Code: ZT3373181S

£69.99 Inc VAT (20%)


Description

5 Metre Dust Extraction Hose, High Performance, High Visibility , Hard Wearing, Crush Resistant 32mm Vacuum Hose. Air Velocity Adjustment Helps To Reduce The Strain On The Vacuum Motor When Used On A Power Tool That Restricts The Air Flow, Such As Sanders. Has A Quick Release Function So Other Adaptors Can Be Easily Added. New Adaptor Set Coming Soon. Compatible With Most Power Tools, From All Major Brands: Makita & Dewalt. TOOL END ID: 26mm TOOL END OD: 35 Tapers Up To 37.5 MM. Then Jumps Up To 40mm Max

See full description
Specifications for 5m Yellow HiViz Hose for V-TUF StacVac
  • Product Type
    Dust Extraction Hose
  • Maximum Diameter
    40mm
  • Size
    5m
  • Diameter
    32mm
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome