601053 3 Pieces Stainless Steel Tube Set Each

Order Code: ZT2427555S

£49.99 Inc VAT (20%)


Description

Numatic 601053 3 Pieces Stainless Steel Tube Set is comprised of one long bend tube with airflow control feature and two long tube extensions.
Compatible with Numatic 32mm fitting sizes, ideal dry vac tube set.
Specifications Fitting - 32mm Length - 1285mm - Bend (405mm), 2 x Tubes (440mm) Numatic Code - 601053/601023 Material - Stainless Steel Tool Type - Dry Tube Set Sector - Domestic & Commercial

Specifications for 601053 3 Pieces Stainless Steel Tube Set Each
  • Colour
    Silver
  • Size
    1285mm
  • Material
    Stainless Steel
  • Product Type
    Vacuum Cleaners Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome