Combination Floor Nozzle, Ø35mm, Plastic

Combination Floor Nozzle, Ø35mm, Plastic

Order Code: ZT2704967S

£124.99 Inc VAT (20%)
£129.993.5% off

Currently unavailable

Description

Combination floor nozzle, 35 mm, made of plastic. Supplied = assembled. Category = cleaning. Product type = nozzles and filters. Material = plastic. Width = 295 mm. Diameter = 35 mm. Floor nozzle for Krcher dry vacuum cleaner models T7/1, T9/1, T10/1, T12/1, T15/1. DN 35. Reversible. Floor nozzle made of plastic, DN 35 and reversible.

Specifications for Combination Floor Nozzle, Ø35mm, Plastic
  • Product Type
    Nozzles and Filters
  • Material
    Plastic
  • Diameter
    35mm
  • Supplied
    Assembled
  • Width
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome