The DEWALT DXVA19-2558 Wet Dry Vacuum Hose is crush-resistant and flexible.Extends versatility by easily getting into nooks, crannies, and crevices at home, at work, or on site.Compatible with 20-38 litre DEWALT vacuum cleaners.Specifications:Diameter: 48mm.Length: 2.1m.