TheDEWALT DXVA19-2601 Superflex Hoseis manufactured from heavy-duty crush-resistant rubber. Extendable hose length for a wide range of cleaning applications.Compatible with 48mm (1.7/8in) vacuum hoses.Specifications:Diameter: 48mm.Extended Length: 6.1m.