30.5L Step-on Container Yellow 324301

Order Code: ZT1550967S

£179.99 Inc VAT (20%)


Description

This 30.5 litre bin is pedal operated to allow for hygienic hands-free use. The tight fitting lid and deodorant block holder help to contain and combat odours and the plastic construction is durable and easy to clean. These bins are suitable for kitchens, washrooms and healthcare environments.
Hygienic, hands-free pedal bin
Tight fitting lid to contain odours
Includes deodorant block holder
Durable plastic is easy to clean
Dimensions: 415 x 400 x 435mm (WxDxH)
Colour: Yellow

See full description
Specifications for 30.5L Step-on Container Yellow 324301
  • Weight
    2kg
  • MFR Part No.
    SBY11411

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome