356972 Sanitary Bin

Order Code: ZT3078997S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Capacity L: 19.
Colour: White.
Depth mm: 320.
Height mm: 590.
Material: ABS plastic.
Product Type: Sanitary bins.
Width mm: 200.Pedal operated for hands free use. 19L Capacity. Hygienic high quality ABS plastic which is durable and wipe clean. Slimline design to fit in cubicles. 19L capacity. H x W x D: 590 x 200 x 320mm. Waste disposal service not included. Suitable liner: 415691

See full description
Specifications for 356972 Sanitary Bin
  • Colour
    White
  • Material
    ABS Plastic
  • Capacity
    19L
  • Depth
    320mm
  • Height
    590mm
  • Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome