Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
357842 Pedal Bin Divider
By Slingsby
Order Code:
ZT3079579S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/357842-pedal-bin-divider/p/ZT3079579S
Add to quotation
View all Waste Bins
Description
Type: Divider.Divider to suit 30 and 60 litre colour coded plastic pedal bins. Bins sold separately.
Tags:
#BulkDiscount
Specifications
Specifications for 357842 Pedal Bin Divider
Material
Plastic
Type
Divider
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome