357843 Mobile Sack Holder

Order Code: ZT3079603S

£179.99 Inc VAT (20%)


Description

Body Colour: White.
Body Material: Plastic.
Capacity L: 120.
Diameter mm: 620.
Height mm: 990.
Lid Colour: White.
Material: Plastic.
Product Type: Mobile.
Type: Open top, mobile.
Width mm: 500.White open body sackholder with option of adding a white or coloured lid. Capacity 120 litres.Wide bag holder. Supplied with a basket to store goods. Handle to easily move the trolley around. Completely recyclable. Not supplied with bag. H x W x D: 990 x 500 x 710mm.

See full description
Specifications for 357843 Mobile Sack Holder
  • Type
    Open Top, Mobile
  • Material
    Plastic
  • Diameter
    620mm
  • Capacity
    120L
  • Lid Colour
    White
  • Width
    500mm
  • Body Colour
    White
  • Body Material
    Plastic
  • Height
    990mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome