379770 Plastic Dustbin

Order Code: ZT3080654S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Body Colour: Black.
Body Material: Plastic.
Capacity L: 80.
Diameter mm: 540.
Finish: Glossy.
Height mm: 700.
Material: Plastic.A sturdy black plastic bin ideal for indoor and outdoor use. 80L capacity. Weather proof. H x Dia: 700 x 540mm.

See full description
Specifications for 379770 Plastic Dustbin
  • Capacity
    80L
  • Diameter
    540mm
  • Body Colour
    Black
  • Body Material
    Plastic
  • Height
    700mm
  • Finish
    Glossy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome