392569 Addis Open Top Bin

Order Code: ZT3077895S

£50.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£50.990%
5 +£48.954%


Description

Application: Waste management.
Body Colour: Metallic/silver.
Body Material: Polyethylene.
Capacity L: 50.
Colour: Metallic/silver.
Diameter mm: 400.
Finish: Matt.
Height mm: 650.
Includes: Lid & base.
Lid Colour: Metallic/silver.
Lid Material: Polyethylene.
Material: Polyethylene.
Sacks To Suit: 50l +.
Use With: Waste collection/recycling.
Waste Basket Capacity L: 50.Open top waste bin. Easy waste collection. Many commercial uses including offices, warehouses, washrooms and home. Metallic colour. Bin material - polyethylene. H X Dia. 680 X 420mm. Capacity: 50 Litre.

See full description
Specifications for 392569 Addis Open Top Bin
  • Colour
    Metallic
  • Material
    Polyethylene
  • Capacity
    50L
  • Diameter
    400mm
  • Body Colour
    Metallic
  • Lid Colour
    Metallic
  • Lid Material
    Polyethylene
  • Use With
    Waste Collection/Recycling
  • Height
    650mm
  • Includes
    Lid & base
  • Finish
    Matt
  • Body Material
    Polyethylene
  • Sacks To Suit
    50L +

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome