403020 Titus Bin with Lid

Order Code: ZT3079789S

£229.99 Inc VAT (20%)


Description

Body Material: Polyethylene.
Capacity L: 25.
Colour: Red.
Depth mm: 390.
Finish: Matt.
Height mm: 525.
Length mm: 390.
Liner Material: Polyethylene.
Material: Polyethylene.
Mounting Type: Post or wall.
Product Type: Open top litter bins.
Type: With lid.
Weight kg: 4.
Width mm: 285.Post or wall mounted. Available with or without llid. Stong and durable. Recyclable. 25L capacity. Made from polyethylene. H x W x D 500 x 280 x 360 mm

See full description
Specifications for 403020 Titus Bin with Lid
  • Material
    Polyethylene
  • Colour
    Red
  • Capacity
    25L
  • Liner Material
    Polyethylene
  • Height
    525mm
  • Finish
    Matt
  • Body Material
    Polyethylene
  • Mounting Type
    Post or wall
  • Width
    285mm
  • Length
    390mm
  • Depth
    390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome