403021 Titus Bin without Lid

Order Code: ZT3079826S

£219.99 Inc VAT (20%)


Description

Body Material: Polyethylene.
Capacity L: 25.
Colour: Red.
Depth mm: 360.
Finish: Matt.
Height mm: 500.
Liner Material: Polyethylene.
Material: Polyethylene.
Mounting Type: Post or wall.
Product Type: Open top litter bins.
Type: Without lid.
Weight kg: 4.
Width mm: 200.Post or wall mounted. Available with or without llid. Stong and durable. Recyclable. 25L capacity. Made from polyethylene. H x W x D 500 x 280 x 360 mm

See full description
Specifications for 403021 Titus Bin without Lid
  • Material
    Polyethylene
  • Colour
    Red
  • Capacity
    25L
  • Mounting Type
    Post or wall
  • Finish
    Matt
  • Width
    200mm
  • Depth
    360mm
  • Body Material
    Polyethylene
  • Height
    500mm
  • Liner Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome