412071 Recycling Bin Kit

Order Code: ZT3079977S

£234.99 Inc VAT (20%)


Description

Bin Capacity L: 60.
Body Colour: Grey.
Body Material: Plastic.
Capacity L: 180.
Colour: Grey.
Depth mm: 620.
Height mm: 1580.
Includes: Dollies, lids and bins.
Lid Material: Plastic.
Lid Type: Various.
Material: Plastic.
No. of Bins: 3.
No. of Wheels: 12.
Product Type: Recycling & confidential waste bins.
Wheel Type: Swivel castors.
Width mm: 1590.Includes 3 x 60L plastic bins with 1 x blue, 1 x yellow 1 x red lid and 3 dollies for transporting waste when full.

See full description
Specifications for 412071 Recycling Bin Kit
  • Material
    Plastic
  • Colour
    Grey
  • Capacity
    60L
    180L
  • Wheel Type
    Swivel castors
  • Number of Wheels
    12
  • Number of Bins
    3
  • Height
    1580mm
  • Includes
    Dollies, lids and bins
  • Lid Material
    Plastic
  • Body Material
    Plastic
  • Depth
    620mm
  • Width
    1590mm
  • Body Colour
    Grey
  • Lid Type
    Various
  • No. of Bins
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome