413636 Ground Fixing Plate

Order Code: ZT3079213S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Colour: Grey.
Colour: Steel .
Depth mm: 2.
Diameter mm: 310.
Finish: Matt.
Height mm: 2.
Material: Steel.
Pack Quantity: 1.
Type: Ground fixing plate.
Weight kg: 1.97.Steel plate allowing bin to be secured down. Supplied with fixings.

See full description
Specifications for 413636 Ground Fixing Plate
  • Colour
    Silver
  • Pack Quantity
    1
  • Material
    Steel
  • Type
    Ground Fixing Plate
  • Diameter
    310mm
  • Height
    2mm
  • Finish
    Matt
  • Depth
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome