413637 Ballast Pack

Order Code: ZT3079175S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Colour: Red.
Depth mm: 100.
Finish: Smooth.
Height mm: 50.
Material: Concrete.
Pack Quantity: 1.
Type: Ballast pack.
Weight kg: 11.2.
Width mm: 200.Concrete ballast pack. Ideal for securing bin.

See full description
Specifications for 413637 Ballast Pack
  • Type
    Ballast Pack
  • Material
    Concrete
  • Pack Quantity
    1
  • Colour
    Red
  • Finish
    Smooth
  • Width
    200mm
  • Depth
    100mm
  • Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome